Shure X2U XLR-toUSB Signal Adapter | Graybar Store
Shure - XLR-toUSB Signal Adapter - X2U
+ / - Hover over image to Zoom
Other Views

    XLR-toUSB Signal Adapter

    Manufacturer: Shure
    Manufacturer #: X2U
    SKU: 25567278
    $159.36
    Checking Pricing
         
    Adapter Housing Color:Black
    Style:Plug And Play
    Adapter Type Front:Flat
    No. of Ports:2
    No. of Adapters:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Shure
    • Manufacturer # X2U
    • Style Plug And Play
    • Connector Type XLR to USB
    • Termination Style Push-On
    • No. of Ports 2
    • Adapter Housing Color Black
    • Adapter Type Front Flat
    • No. of Adapters 1
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    SHURE® XLR To USB Signal Adapter, Termination Style: Push-On