Crouse Hinds (Eaton) XJGD34 Expansion/Deflection Coupling, Electrogalvanized Feraloy® Iron Alloy, Rigid/IMC Conduit, Internal Ground, 1 in. | Graybar Store
Crouse Hinds (Eaton) - Expansion/Deflection Coupling, Electrogalvanized Feraloy® Iron Alloy, Rigid/IMC Conduit, Internal Ground, 1 in. - XJGD34
+ / - Hover over image to Zoom
Other Views

    Expansion/Deflection Coupling, Electrogalvanized Feraloy® Iron Alloy, Rigid/IMC Conduit, Internal Ground, 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: XJGD34
    SKU: 99711701
    $959.98
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # XJGD34
    • Type Expansion/Deflection
    • Materials Feraloy Iron Alloy
    • Max. Expansion (Inch) 4
    Product Overview:
    Eaton® XJGD Expansion/Deflection Coupling, Trade Size (Inches): 1 in, For Use With: Rigid Metal Conduit and IMC
    Braided Tinned Copper (Bonding Strap); Feraloy Iron Alloy (Bushing); Molded Neoprene (XD Component Outer Jacket); Molded Plastic (XD Inner Sleeve); Phosphor Bronze (Ground Spring); Stainless Steel (XD Jacket Clamps); Vellum (Gasket)