Ericson XG2-14-2S XG2 Series 15A 1875W In-Line GFCI Cordset With MLD 5-15 Plug and Connector, Length 2 ft. | Graybar Store
Ericson - XG2 Series 15A 1875W In-Line GFCI Cordset With MLD 5-15 Plug and Connector, Length 2 ft. - XG2-14-2S
+ / - Hover over image to Zoom
Other Views

    XG2 Series 15A 1875W In-Line GFCI Cordset With MLD 5-15 Plug and Connector, Length 2 ft.

    Manufacturer: Ericson
    Manufacturer #: XG2-14-2S
    SKU: 25001973
    $49.35
    Checking Pricing
         
    Voltage Rating:120
    Amperage:15A
    Wattage:1875W
    Length:2 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ericson
    • Manufacturer # XG2-14-2S
    • Amperage 15A
    • Length 2 ft.
    • Wattage 1875W
    • Voltage Rating 120
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    XG2 Series auto power-up 120V 15A 1875W in-line GFCI cordset with MLD 5-15 molded-on plug and connector. Cord type 14/3 SJTW. Length 2 ft.
    • UL and cUL Listed to UL943-2003
    • This Unit Combines a Rugged Cordset With the Personal Protection of a GFCI
    • Compact and Portable, This Unit is Easy to Use, Store and Transport
    • Works on Two or Three Wire Circuits
    • Meets NEC and OSHA Construction Site Requirements
    • Fast Response Trip Time; Less Than .025 Seconds
    • Molded Polycarbonate Enclosure is Corrosion and Impact Resistant and Stands Up to the Toughest Jobsite Conditions
    • Automatic and Manual Power-Up Models Available
    • Engineered Strain Relief Protects Cord From Excessive Bending and Pulling
    • Test and Reset Buttons Are Clearly Marked For Easy Identification and Each is Protected From Accidental Activation
    • Factory Wired With SJT Cable in Standard Lengths Up to 50 ft.