Quiktron (Legrand) XFP10GLR-192SRLLEG XFP10GLR-192SRLLEG | Graybar Store
Quiktron (Legrand) - XFP10GLR-192SRLLEG - XFP10GLR-192SRLLEG
+ / - Hover over image to Zoom
Other Views

    XFP10GLR-192SRLLEG

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: XFP10GLR-192SRLLEG
    SKU: 25840757
    $632.21
    Checking Pricing
         
    Brand or Series:QUIKTRON
    Color:Grey
    Dimensions:4.5in x 1.75in x 0.75in
    Frequency Rating:DC to 10G
    Media Connector Type:LC
    No. of Ports:1
    No. of Positions:1
    Voltage (Volts):3.3V
    Watts:2.145
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # XFP10GLR-192SRLLEG
    • Color Grey
    • Dimensions 4.5in x 1.75in x 0.75in
    • Voltage (Volts) 3.3V
    • No. of Ports 1
    • Brand or Series QUIKTRON
    • Media Connector Type LC
    • No. of Positions 1
    • Watts 2.145
    • Frequency Rating DC to 10G
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview: