Streamlight 75914 Xenon Bulb Bi-Pin | Graybar Store
Streamlight - Xenon Bulb Bi-Pin - 75914
+ / - Hover over image to Zoom
Other Views

    Xenon Bulb Bi-Pin

    Manufacturer: Streamlight
    Manufacturer #: 75914
    SKU: 95043323
    $8.46
    Checking Pricing
         
    Rated Life (Hour):30
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Streamlight
    • Manufacturer # 75914
    • Base Type Bi-Pin
    • Rated Life (Hour) 30
    • SAP Material Type ZSTD
    Product Overview:
    Streamlight Replacement Xenon Bulb, 3.7 VAC, 6 W, 100 CRI, 2700K, 30 Life Hours, Bi-Pin Bulb, For Use With Pelican M9, Polystinger, Stinger, Stinger HP And Stinger XT Series Flashlights.