Square D (Schneider Electric) XCKS141 XCKS Standard Body, Plastic, Double Insulated, Variable Length Thermoplastic Roller Lever, Snap Action | Graybar Store
Square D (Schneider Electric) - XCKS Standard Body, Plastic, Double Insulated, Variable Length Thermoplastic Roller Lever, Snap Action - XCKS141
+ / - Hover over image to Zoom
Other Views

    XCKS Standard Body, Plastic, Double Insulated, Variable Length Thermoplastic Roller Lever, Snap Action

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCKS141
    SKU: 22101728
    $112.12
    Checking Pricing
         
    Amperage Rating:10
    Contact Operation:1NO/1NC
    Voltage Rating:240
    Operator Type:Variable Length Thermoplastic Roller Lever
    Poles:2
    Action:Snap Action
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCKS141
    • Amperage Rating 10
    • Contact Operation 1NO/1NC
    • Operator Type Variable Length Thermoplastic Roller Lever
    • Poles 2
    • Voltage Rating 240
    • Action Snap Action
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Plastic standard body, 10A 240V double insulated variable length thermoplastic roller lever 1NO/1NC snap action for use on XCKS series limit switches.