Square D (Schneider Electric) XCKS531 XCKS Standard Body, Plastic, Double Insulated, Thermoplastic Roller Lever, Make Before Break, Slow | Graybar Store
Square D (Schneider Electric) - XCKS Standard Body, Plastic, Double Insulated, Thermoplastic Roller Lever, Make Before Break, Slow - XCKS531
+ / - Hover over image to Zoom
Other Views

    XCKS Standard Body, Plastic, Double Insulated, Thermoplastic Roller Lever, Make Before Break, Slow

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCKS531
    SKU: 22101729
    $112.12
    Checking Pricing
         
    Amperage Rating:3
    Contact Operation:1NO/1NC
    Voltage Rating:240
    Operator Type:Thermoplastic Roller Lever
    Poles:2
    Action:Break before Make, Slow Break
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCKS531
    • Amperage Rating 3
    • Contact Operation 1NO/1NC
    • Operator Type Thermoplastic Roller Lever
    • Poles 2
    • Voltage Rating 240
    • Action Break before Make, Slow Break
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Plastic standard body, 3A 240V double insulated thermoplastic roller lever 1NO/1NC make before break, slow break action for use on XCKS series limit switches.