Square D (Schneider Electric) XCKS102 XCKS Standard Body, Plastic, Double Insulated, Steel Roller Plunger, Snap Action | Graybar Store
Square D (Schneider Electric) - XCKS Standard Body, Plastic, Double Insulated, Steel Roller Plunger, Snap Action - XCKS102
+ / - Hover over image to Zoom
Other Views

    XCKS Standard Body, Plastic, Double Insulated, Steel Roller Plunger, Snap Action

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCKS102
    SKU: 22101726
    $94.97
    Checking Pricing
         
    Amperage Rating:3
    Contact Operation:1NO/1NC
    Voltage Rating:240
    Operator Type:Steel Roller Plunger
    Poles:2
    Action:Snap Action
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCKS102
    • Amperage Rating 3
    • Contact Operation 1NO/1NC
    • Operator Type Steel Roller Plunger
    • Poles 2
    • Voltage Rating 240
    • Action Snap Action
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Plastic standard body, 3A 240V double insulated steel roller plunger 1NO/1NC snap action for use on XCKS series limit switches.