Hubbell Premise Wiring UDX24E Xcelerator™ UDX Multimedia Unloaded Patch Panel | Graybar Store
Hubbell Premise Wiring - Xcelerator™ UDX Multimedia Unloaded Patch Panel - UDX24E
+ / - Hover over image to Zoom
Other Views

    Xcelerator™ UDX Multimedia Unloaded Patch Panel

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: UDX24E
    SKU: 99836610
    $79.31
    Checking Pricing
         
    No. of Ports:24
    Panel Type:Unloaded
    Shielding:Non Shielded
    Rack Units:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # UDX24E
    • Panel Type Unloaded
    • Shielding Non Shielded
    • No. of Ports 24
    • Rack Units 1
    • Mounting Wall Mount
    • Panel Color Black
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Xcelerator™ UDX multimedia 24-port unloaded patch panel, 1 RU.
    • Includes: 1 Jack Panel, 1 Mounting Hardware Kit, Clear Plastic Label Holders