Brady WML-511-292 XC Plus Printer Label | Graybar Store
Brady - XC Plus Printer Label - WML-511-292
+ / - Hover over image to Zoom
Other Views

    XC Plus Printer Label

    Manufacturer: Brady
    Manufacturer #: WML-511-292
    SKU: 89000749
    $47.88
    Checking Pricing
         
    Color:White and Translucent
    Dimensions (Inches):1 W x 2.5 H
    Width (Inches):1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # WML-511-292
    • Color White and Translucent
    • Application Cables; Panel Identification; Wires
    • Dimensions (Inches) 1 W x 2.5 H
    • Material Type Self-laminating Vinyl
    • Materials Self-Laminating Vinyl
    • Width (Inches) 1
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    XC Plus Printer Label, Self-Laminating Vinyl, White/Translucent, Dimension (Inches): 1 W x 2.5 H in