Brady WML-505-502 XC Plus Printer Label | Graybar Store
Brady - XC Plus Printer Label - WML-505-502
+ / - Hover over image to Zoom
Other Views

    XC Plus Printer Label

    Manufacturer: Brady
    Manufacturer #: WML-505-502
    SKU: 88043090
    $55.27
    Checking Pricing
         
    Dimensions (Inches):0.5 W x 0.75 H
    Color:White
    Width (Inches):0.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # WML-505-502
    • Color White
    • Application Cables; Panel Identification; Wires
    • Dimensions (Inches) 0.5 W x 0.75 H
    • Materials Vinyl
    • Width (Inches) 0.5
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    XC Plus Printer Label, Vinyl, White, Dimension (Inches): 0.5 W x 0.75 H in