Square D (Schneider Electric) XB5 Non-Illuminated Selector Switches | Graybar Store
Square D (Schneider Electric) - XB5 Non-Illuminated Selector Switches
+ / - Hover over image to Zoom
Other Views

    XB5 Non-Illuminated Selector Switches

    Manufacturer: Square D (Schneider Electric)
         

    Non-illuminated selector switches for use with SB5 series operators.

    • Manufacturer Square D (Schneider Electric)
    • Type Non-Illuminated
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Non-Illuminated
    • NEMA Style 13; 4X
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Amperage Rating
    Contact Operation
    Connections
    Operator Type
    No. of Positions
    Action
    Material
    Additional Features
    Shape of Head
    Voltage Rating
    Color
    Price
    XB5AJ53
    22088177
    10
    2NO
    Screw Clamp
    Extended Lever
    3
    Momentary to Center
    $
    73
    .07
    /
    EA
    22088177
    Amperage Rating
    10
    Contact Operation
    2NO
    Connections
    Screw Clamp
    Operator Type
    Extended Lever
    No. of Positions
    3
    Action
    Momentary to Center
    Material
    Additional Features
    Shape of Head
    Voltage Rating
    Color
    $
    73
    .07
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XB5AD25
    22007552
    10
    1NO/1NC
    Screw Clamp
    Standard Lever
    2
    Maintained
    $
    66
    .24
    /
    EA
    22007552
    Amperage Rating
    10
    Contact Operation
    1NO/1NC
    Connections
    Screw Clamp
    Operator Type
    Standard Lever
    No. of Positions
    2
    Action
    Maintained
    Material
    Additional Features
    Shape of Head
    Voltage Rating
    Color
    $
    66
    .24
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XB5AD21
    99534527
    10
    1NO
    Screw Clamp
    Standard Lever
    2
    Maintained
    $
    49
    .69
    /
    EA
    99534527
    Amperage Rating
    10
    Contact Operation
    1NO
    Connections
    Screw Clamp
    Operator Type
    Standard Lever
    No. of Positions
    2
    Action
    Maintained
    Material
    Additional Features
    Shape of Head
    Voltage Rating
    Color
    $
    49
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XB5AD33
    99534528
    10
    2NO
    Screw Clamp
    Standard Lever
    3
    Maintained
    $
    66
    .24
    /
    EA
    99534528
    Amperage Rating
    10
    Contact Operation
    2NO
    Connections
    Screw Clamp
    Operator Type
    Standard Lever
    No. of Positions
    3
    Action
    Maintained
    Material
    Additional Features
    Shape of Head
    Voltage Rating
    Color
    $
    66
    .24
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XB5AD53
    22088170
    10 A
    2 NO; Slow-Break
    Spring Return to Center
    3
    Silver Alloy (Ag/Ni)
    Selector Switch
    Round
    600 V
    Black
    $
    73
    .07
    /
    EA
    22088170
    Amperage Rating
    10 A
    Contact Operation
    2 NO; Slow-Break
    Connections
    Operator Type
    Spring Return to Center
    No. of Positions
    3
    Action
    Material
    Silver Alloy (Ag/Ni)
    Additional Features
    Selector Switch
    Shape of Head
    Round
    Voltage Rating
    600 V
    Color
    Black
    $
    73
    .07
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22088177 SKU, 22088177 ANALYTICS...
    Connections
    Screw Clamp
    Operator Type
    Extended Lever
    No. of Positions
    3
    Action
    Momentary to Center
    Material
    Additional Features
    Shape of Head
    Voltage Rating
    Color
    Price
    $
    73
    .07
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22007552 SKU, 22007552 ANALYTICS...
    Connections
    Screw Clamp
    Operator Type
    Standard Lever
    No. of Positions
    2
    Action
    Maintained
    Material
    Additional Features
    Shape of Head
    Voltage Rating
    Color
    Price
    $
    66
    .24
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99534527 SKU, 99534527 ANALYTICS...
    Connections
    Screw Clamp
    Operator Type
    Standard Lever
    No. of Positions
    2
    Action
    Maintained
    Material
    Additional Features
    Shape of Head
    Voltage Rating
    Color
    Price
    $
    49
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99534528 SKU, 99534528 ANALYTICS...
    Connections
    Screw Clamp
    Operator Type
    Standard Lever
    No. of Positions
    3
    Action
    Maintained
    Material
    Additional Features
    Shape of Head
    Voltage Rating
    Color
    Price
    $
    66
    .24
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22088170 SKU, 22088170 ANALYTICS...
    Connections
    Operator Type
    Spring Return to Center
    No. of Positions
    3
    Action
    Material
    Silver Alloy (Ag/Ni)
    Additional Features
    Selector Switch
    Shape of Head
    Round
    Voltage Rating
    600 V
    Color
    Black
    Price
    $
    73
    .07
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available