Square D (Schneider Electric) XB5 Mounting Base, Protected LED Light Module | Graybar Store
Square D (Schneider Electric) - XB5 Mounting Base, Protected LED Light Module
+ / - Hover over image to Zoom
Other Views

    XB5 Mounting Base, Protected LED Light Module

    Manufacturer: Square D (Schneider Electric)
         

    Mounting base and light module with protected LED for use on 22mm pushbuttons.

    • Manufacturer Square D (Schneider Electric)
    • Base Type Integral LED
    • IEC Rating EN/IEC 60947-1; EN/IEC
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Voltage Rating
    Connections
    Color
    Additional Features
    Source
    Material
    Size
    Price
    ZB5AVG4
    99496675
    110-120 Vac
    Screw Clamp
    Red
    Unmarked
    Protected LED
    $
    62
    .55
    /
    EA
    99496675
    Voltage Rating
    110-120 Vac
    Connections
    Screw Clamp
    Color
    Red
    Additional Features
    Unmarked
    Source
    Protected LED
    Material
    Size
    $
    62
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZB5AVG3
    99496674
    110-120 Vac
    Screw Clamp
    Green
    Unmarked
    Protected LED
    $
    62
    .55
    /
    EA
    99496674
    Voltage Rating
    110-120 Vac
    Connections
    Screw Clamp
    Color
    Green
    Additional Features
    Unmarked
    Source
    Protected LED
    Material
    Size
    $
    62
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZB5AVBG4
    25151620
    24-120 Vac/Vdc
    Screw Clamp
    Red
    Unmarked
    Protected LED
    $
    62
    .55
    /
    EA
    25151620
    Voltage Rating
    24-120 Vac/Vdc
    Connections
    Screw Clamp
    Color
    Red
    Additional Features
    Unmarked
    Source
    Protected LED
    Material
    Size
    $
    62
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZB5AVB3
    99496668
    24 Vac/Vdc
    Screw Clamp
    Green
    Unmarked
    Protected LED
    $
    62
    .55
    /
    EA
    99496668
    Voltage Rating
    24 Vac/Vdc
    Connections
    Screw Clamp
    Color
    Green
    Additional Features
    Unmarked
    Source
    Protected LED
    Material
    Size
    $
    62
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZB5AVG5
    99496677
    110-120 Vac
    Screw Clamp
    Yellow
    Unmarked
    Protected LED
    $
    62
    .55
    /
    EA
    99496677
    Voltage Rating
    110-120 Vac
    Connections
    Screw Clamp
    Color
    Yellow
    Additional Features
    Unmarked
    Source
    Protected LED
    Material
    Size
    $
    62
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZB5AVBG1
    25151618
    120 V AC
    White
    Body/Fixing Collar; Protected LED; Screw Clamp Terminal
    Plastic
    30 W x 32 D x 42 H mm
    $
    62
    .55
    /
    EA
    25151618
    Voltage Rating
    120 V AC
    Connections
    Color
    White
    Additional Features
    Body/Fixing Collar; Protected LED; Screw Clamp Terminal
    Source
    Material
    Plastic
    Size
    30 W x 32 D x 42 H mm
    $
    62
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99496675 SKU, 99496675 ANALYTICS...
    Color
    Red
    Additional Features
    Unmarked
    Source
    Protected LED
    Material
    Size
    Price
    $
    62
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99496674 SKU, 99496674 ANALYTICS...
    Color
    Green
    Additional Features
    Unmarked
    Source
    Protected LED
    Material
    Size
    Price
    $
    62
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25151620 SKU, 25151620 ANALYTICS...
    Color
    Red
    Additional Features
    Unmarked
    Source
    Protected LED
    Material
    Size
    Price
    $
    62
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99496668 SKU, 99496668 ANALYTICS...
    Color
    Green
    Additional Features
    Unmarked
    Source
    Protected LED
    Material
    Size
    Price
    $
    62
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99496677 SKU, 99496677 ANALYTICS...
    Color
    Yellow
    Additional Features
    Unmarked
    Source
    Protected LED
    Material
    Size
    Price
    $
    62
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25151618 SKU, 25151618 ANALYTICS...
    Color
    White
    Additional Features
    Body/Fixing Collar; Protected LED; Screw Clamp Terminal
    Source
    Material
    Plastic
    Size
    30 W x 32 D x 42 H mm
    Price
    $
    62
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available