Square D (Schneider Electric) ZB5AT84 XB5 Maintained PB Mushroom Heads | Graybar Store
Square D (Schneider Electric) - XB5 Maintained PB Mushroom Heads - ZB5AT84
+ / - Hover over image to Zoom
Other Views

    XB5 Maintained PB Mushroom Heads

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB5AT84
    SKU: 99947150
    $48.42
    Checking Pricing
         
    Shape of Head:Mushroom
    Color:Red
    Use With:Harmony XB5 Emergency Stop Operators
    Knob Style:Push-Pull
    Additional Features:Shock-Resistant; Vibration-Resistant
    Shape:Round
    Material:Plastic (Bezel)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB5AT84
    • Color Red
    • Additional Features Shock-Resistant; Vibration-Resistant
    • IEC Rating EN/IEC 60204-1; EN/IEC
    • Knob Style Push-Pull
    • Shape Round
    • Shape of Head Mushroom
    • Material Plastic (Bezel)
    • Use With Harmony XB5 Emergency Stop Operators
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Harmony™ XB5 Pushbutton Head, Red, EN/IEC 60204-1; EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4; EN/IEC 60947-5-5, Plastic (Bezel), Mushroom