Square D (Schneider Electric) ZB5AW0G63 XB5 Complete Body, 2NO, Blue Protected LED Light Module, 110-120 Vac | Graybar Store
Square D (Schneider Electric) - XB5 Complete Body, 2NO, Blue Protected LED Light Module, 110-120 Vac - ZB5AW0G63
+ / - Hover over image to Zoom
Other Views

    XB5 Complete Body, 2NO, Blue Protected LED Light Module, 110-120 Vac

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB5AW0G63
    SKU: 99496726
    $98.78
    Checking Pricing
         
    Contact Operation:2NO
    Voltage Rating:600
    Amperage Rating:10
    Connections:Screw Clamp
    Color:Blue
    Supply Voltage:110-120 Vac
    Source:Protected LED
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB5AW0G63
    • Connections Screw Clamp
    • Color Blue
    • Amperage Rating 10
    • Base Type Integral LED
    • Contact Operation 2NO
    Product Overview:
    Complete body includes; mounting collar, 2NO single contact block and blue 110-120 Vac protected LED light module.