Square D (Schneider Electric) ZB5AW0B15 XB5 Complete Body, 1NO/1NC, White Protected LED Light Module, 24 Vac/Vdc | Graybar Store
Square D (Schneider Electric) - XB5 Complete Body, 1NO/1NC, White Protected LED Light Module, 24 Vac/Vdc - ZB5AW0B15
+ / - Hover over image to Zoom
Other Views

    XB5 Complete Body, 1NO/1NC, White Protected LED Light Module, 24 Vac/Vdc

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB5AW0B15
    SKU: 99496705
    $98.78
    Checking Pricing
         
    Contact Operation:1NO/1NC
    Voltage Rating:600
    Amperage Rating:10
    Connections:Screw Clamp
    Color:White
    Supply Voltage:24 Vac/Vdc
    Source:Protected LED
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB5AW0B15
    • Connections Screw Clamp
    • Color White
    • Amperage Rating 10
    • Base Type Integral LED
    • Contact Operation 1NO/1NC
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Voltage Rating 600
    • Supply Voltage 24 Vac/Vdc
    • Source Protected LED
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Complete body includes; mounting collar, 1NO/1NC single contact block and white 24 Vac/Vdc protected LED light module.