Square D (Schneider Electric) XB5 Complete Bodies, Protected LED | Graybar Store
Square D (Schneider Electric) - XB5 Complete Bodies, Protected LED
+ / - Hover over image to Zoom
Other Views

    XB5 Complete Bodies, Protected LED

    Manufacturer: Square D (Schneider Electric)
         

    Complete bodies; mounting collar, single contact block and light module with protected LED.

    • Manufacturer Square D (Schneider Electric)
    • Base Type Integral LED
    • IEC Rating EN/IEC 60947-1; EN/IEC
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Contact Operation
    Voltage Rating
    Amperage Rating
    Connections
    Color
    Supply Voltage
    Source
    Material
    Additional Features
    Size
    Price
    ZB5AW0B45
    99496707
    1NO/1NC
    600
    10
    Screw Clamp
    Red
    24 Vac/Vdc
    Protected LED
    $
    98
    .78
    /
    EA
    99496707
    Contact Operation
    1NO/1NC
    Voltage Rating
    600
    Amperage Rating
    10
    Connections
    Screw Clamp
    Color
    Red
    Supply Voltage
    24 Vac/Vdc
    Source
    Protected LED
    Material
    Additional Features
    Size
    $
    98
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZB5AW0G63
    99496726
    2NO
    600
    10
    Screw Clamp
    Blue
    110-120 Vac
    Protected LED
    $
    98
    .78
    /
    EA
    99496726
    Contact Operation
    2NO
    Voltage Rating
    600
    Amperage Rating
    10
    Connections
    Screw Clamp
    Color
    Blue
    Supply Voltage
    110-120 Vac
    Source
    Protected LED
    Material
    Additional Features
    Size
    $
    98
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZB5AW0B15
    99496705
    1NO/1NC
    600
    10
    Screw Clamp
    White
    24 Vac/Vdc
    Protected LED
    $
    98
    .78
    /
    EA
    99496705
    Contact Operation
    1NO/1NC
    Voltage Rating
    600
    Amperage Rating
    10
    Connections
    Screw Clamp
    Color
    White
    Supply Voltage
    24 Vac/Vdc
    Source
    Protected LED
    Material
    Additional Features
    Size
    $
    98
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZB5AW0B61
    99496690
    1 NO; Slow-Break; Standard
    24 V AC
    Blue
    Plastic (Collar)
    Body/Fixing Collar; Protected LED; Screw Clamp Terminal
    30 W x 32 D x 42 H mm
    $
    80
    .12
    /
    EA
    99496690
    Contact Operation
    1 NO; Slow-Break; Standard
    Voltage Rating
    24 V AC
    Amperage Rating
    Connections
    Color
    Blue
    Supply Voltage
    Source
    Material
    Plastic (Collar)
    Additional Features
    Body/Fixing Collar; Protected LED; Screw Clamp Terminal
    Size
    30 W x 32 D x 42 H mm
    $
    80
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZB5AW0B51
    99496689
    1 NO; Slow-Break; Standard
    24 V AC
    Orange
    Plastic (Collar)
    Body/Fixing Collar; Protected LED; Screw Clamp Terminal
    30 W x 32 D x 42 H mm
    $
    75
    .72
    /
    EA
    99496689
    Contact Operation
    1 NO; Slow-Break; Standard
    Voltage Rating
    24 V AC
    Amperage Rating
    Connections
    Color
    Orange
    Supply Voltage
    Source
    Material
    Plastic (Collar)
    Additional Features
    Body/Fixing Collar; Protected LED; Screw Clamp Terminal
    Size
    30 W x 32 D x 42 H mm
    $
    75
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZB5AW0B35
    99496706
    1 NC; 1 NO; Slow-Break; Standard
    24 V AC
    Green
    Plastic (Collar)
    Body/Fixing Collar; Protected LED; Screw Clamp Terminal
    30 W x 32 D x 42 H mm
    $
    98
    .78
    /
    EA
    99496706
    Contact Operation
    1 NC; 1 NO; Slow-Break; Standard
    Voltage Rating
    24 V AC
    Amperage Rating
    Connections
    Color
    Green
    Supply Voltage
    Source
    Material
    Plastic (Collar)
    Additional Features
    Body/Fixing Collar; Protected LED; Screw Clamp Terminal
    Size
    30 W x 32 D x 42 H mm
    $
    98
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZB5AW0G45
    99496680
    1 NC; 1 NO; Slow-Break; Standard
    120 V AC
    Red
    Plastic (Collar)
    Body/Fixing Collar; Protected LED; Screw Clamp Terminal
    30 W x 32 D x 42 H mm
    $
    98
    .78
    /
    EA
    99496680
    Contact Operation
    1 NC; 1 NO; Slow-Break; Standard
    Voltage Rating
    120 V AC
    Amperage Rating
    Connections
    Color
    Red
    Supply Voltage
    Source
    Material
    Plastic (Collar)
    Additional Features
    Body/Fixing Collar; Protected LED; Screw Clamp Terminal
    Size
    30 W x 32 D x 42 H mm
    $
    98
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99496707 SKU, 99496707 ANALYTICS...
    Amperage Rating
    10
    Connections
    Screw Clamp
    Color
    Red
    Supply Voltage
    24 Vac/Vdc
    Source
    Protected LED
    Material
    Additional Features
    Size
    Price
    $
    98
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99496726 SKU, 99496726 ANALYTICS...
    Amperage Rating
    10
    Connections
    Screw Clamp
    Color
    Blue
    Supply Voltage
    110-120 Vac
    Source
    Protected LED
    Material
    Additional Features
    Size
    Price
    $
    98
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99496705 SKU, 99496705 ANALYTICS...
    Amperage Rating
    10
    Connections
    Screw Clamp
    Color
    White
    Supply Voltage
    24 Vac/Vdc
    Source
    Protected LED
    Material
    Additional Features
    Size
    Price
    $
    98
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99496690 SKU, 99496690 ANALYTICS...
    Amperage Rating
    Connections
    Color
    Blue
    Supply Voltage
    Source
    Material
    Plastic (Collar)
    Additional Features
    Body/Fixing Collar; Protected LED; Screw Clamp Terminal
    Size
    30 W x 32 D x 42 H mm
    Price
    $
    80
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99496689 SKU, 99496689 ANALYTICS...
    Amperage Rating
    Connections
    Color
    Orange
    Supply Voltage
    Source
    Material
    Plastic (Collar)
    Additional Features
    Body/Fixing Collar; Protected LED; Screw Clamp Terminal
    Size
    30 W x 32 D x 42 H mm
    Price
    $
    75
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99496706 SKU, 99496706 ANALYTICS...
    Amperage Rating
    Connections
    Color
    Green
    Supply Voltage
    Source
    Material
    Plastic (Collar)
    Additional Features
    Body/Fixing Collar; Protected LED; Screw Clamp Terminal
    Size
    30 W x 32 D x 42 H mm
    Price
    $
    98
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99496680 SKU, 99496680 ANALYTICS...
    Amperage Rating
    Connections
    Color
    Red
    Supply Voltage
    Source
    Material
    Plastic (Collar)
    Additional Features
    Body/Fixing Collar; Protected LED; Screw Clamp Terminal
    Size
    30 W x 32 D x 42 H mm
    Price
    $
    98
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available