Square D (Schneider Electric) 22mm PushButton Joystick, XB4 Series, 54mm-Extended Operating Shaft | Graybar Store
Square D (Schneider Electric) - 22mm PushButton Joystick, XB4 Series, 54mm-Extended Operating Shaft
+ / - Hover over image to Zoom
Other Views

    22mm PushButton Joystick, XB4 Series, 54mm-Extended Operating Shaft

    Manufacturer: Square D (Schneider Electric)
         

    Joystick 54mm for use with ZB4 pushbuttons.

    • Manufacturer Square D (Schneider Electric)
    • IEC Rating EN/IEC 60947-1; EN/IEC
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Contact Operation
    Material
    No. of Positions
    Shape of Head
    Voltage Rating
    Price
    XD4PA24
    99496482
    1 Step 1NO/Direction
    4-Momentary
    $
    346
    .79
    /
    EA
    99496482
    Additional Features
    1 Step 1NO/Direction
    Contact Operation
    4-Momentary
    Material
    No. of Positions
    Shape of Head
    Voltage Rating
    $
    346
    .79
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XD4PA22
    99496481
    1 NO; Slow-Break
    Metal (Bezel); Zamak (Collar)
    3
    Round
    600 V
    $
    274
    .39
    /
    EA
    99496481
    Additional Features
    Contact Operation
    1 NO; Slow-Break
    Material
    Metal (Bezel); Zamak (Collar)
    No. of Positions
    3
    Shape of Head
    Round
    Voltage Rating
    600 V
    $
    274
    .39
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99496482 SKU, 99496482 ANALYTICS...
    Material
    No. of Positions
    Shape of Head
    Voltage Rating
    Price
    $
    346
    .79
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99496481 SKU, 99496481 ANALYTICS...
    Material
    Metal (Bezel); Zamak (Collar)
    No. of Positions
    3
    Shape of Head
    Round
    Voltage Rating
    600 V
    Price
    $
    274
    .39
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available