Square D (Schneider Electric) ZBZ28 XB4 Bellows Seals, Harsh Environment, Black EPDM | Graybar Store
Square D (Schneider Electric) - XB4 Bellows Seals, Harsh Environment, Black EPDM - ZBZ28
+ / - Hover over image to Zoom
Other Views

    XB4 Bellows Seals, Harsh Environment, Black EPDM

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZBZ28
    SKU: 25211135
    $13.62
    Checking Pricing
         
    Use With:40mm and 60mm Mushroom Head Pushbuttons
    Material:EPDM
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZBZ28
    • Color Black
    • Material EPDM
    • Use With 40mm and 60mm Mushroom Head Pushbuttons
    • Country of Origin FR - France
    Product Overview:
    EPDM black harsh environment bellow seal for any XB4 metal mushroom head pushbutton.