3M X5A X5A | Graybar Store
3M - X5A - X5A
+ / - Hover over image to Zoom
Other Views

    X5A

    Manufacturer: 3M
    Manufacturer #: X5A
    SKU: 25645448
    $31.55
    Checking Pricing
         
    Color:Black
    Size:Universal
    Brand or Series:Peltor; X Series
    Packaging:10 per Case
    Material:Foam
    Safety Factor:31 (NRR) dB
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # X5A
    • Color Black
    • Size Universal
    • Brand or Series Peltor; X Series
    • Safety Factor 31 (NRR) dB
    • Material Foam
    • Packaging 10 per Case
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Peltor™ X Series Over the Head Ear Muffs, Black, Packaging: 10 per Case, Safety Factor: 31 (NRR) dB, Size: Universal. Color Black/Gray.