3M X4A X4A | Graybar Store
3M - X4A - X4A
+ / - Hover over image to Zoom
Other Views

    X4A

    Manufacturer: 3M
    Manufacturer #: X4A
    SKU: 25719790
    $26.03
    Checking Pricing
         
    Color:Black/Chartreuse
    Size:Universal
    Brand or Series:Peltor; X Series
    Packaging:10 per Case
    Material:Foam
    Safety Factor:27 (NRR) dB
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # X4A
    • Color Black/Chartreuse
    • Size Universal
    • Brand or Series Peltor; X Series
    • Safety Factor 27 (NRR) dB
    • Material Foam
    • Packaging 10 per Case
    Product Overview:
    Peltor™ X Series Over the Head Ear Muffs, ABS/TPU (Ear Cups); PU Foam (Ear Cup Inserts); PU Foam/PVC (Ear Cup Cushions and Cushion Covers), Black/Chartreuse, Packaging: 10 per Case, Safety Factor: 27 (NRR) dB, Size: Universal