Panduit WG12BL10 Wyr-Grid Pathway Section Cable Runway Framing, Black | Graybar Store
Panduit - Wyr-Grid Pathway Section Cable Runway Framing, Black - WG12BL10
+ / - Hover over image to Zoom
Other Views

    Wyr-Grid Pathway Section Cable Runway Framing, Black

    Manufacturer: Panduit
    Manufacturer #: WG12BL10
    SKU: 25359921
    $95.80
    Checking Pricing
         
    Color:Black
    Dimensions:12 in. W x 10 ft. L
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # WG12BL10
    • Color Black
    • Dimensions 12 in. W x 10 ft. L
    Product Overview:
    Wyr-Grid Pathway, 12 in. W x 10 ft. L, Black