Panduit WGINTBRC2BL Wyr-Grid ® Pathway Intersection Bend Radius Controls, Black | Graybar Store
Panduit - Wyr-Grid ® Pathway Intersection Bend Radius Controls, Black - WGINTBRC2BL
+ / - Hover over image to Zoom
Other Views

    Wyr-Grid ® Pathway Intersection Bend Radius Controls, Black

    Manufacturer: Panduit
    Manufacturer #: WGINTBRC2BL
    SKU: 25364222
    $29.07
    Checking Pricing
         
    Color:Black
    Size:2 inches height
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # WGINTBRC2BL
    • Color Black
    • Size 2 inches height
    Product Overview:
    Bend radius control 2 in high WYR-GRID.