Panduit WGWMTB12BL Wyr-Grid 12 Inch Wall Mount Bracket | Graybar Store
Panduit - Wyr-Grid 12 Inch Wall Mount Bracket - WGWMTB12BL
+ / - Hover over image to Zoom
Other Views

    Wyr-Grid 12 Inch Wall Mount Bracket

    Manufacturer: Panduit
    Manufacturer #: WGWMTB12BL
    SKU: 25364227
    $14.03
    Checking Pricing
         
    Color:Black
    Size:12 inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # WGWMTB12BL
    • Color Black
    • Size 12 inch
    Product Overview:
    Black, bracket 12inch wall mount wyr-grid.