Sensor Switch WSD PDT 2-Pole Passive Infrared/Microphonic Wall Switch Sensor with Wallplate | Graybar Store
Sensor Switch - WSD PDT 2-Pole Passive Infrared/Microphonic Wall Switch Sensor with Wallplate
+ / - Hover over image to Zoom
Other Views

    WSD PDT 2-Pole Passive Infrared/Microphonic Wall Switch Sensor with Wallplate

    Manufacturer: Sensor Switch
         

    Wall switch decorator style passive infrared/microphonic sensor ideal for use in private offices and enclosed space without obstruction.

    • No Neutral Required / no minimum load
    • Mounting strap provides redundant grounding
    • Reversible line and load connections (impossible to wire backwards)
    See More >>
    • Manufacturer Sensor Switch
    • Sensor Type Passive Infrared/Microphonic
    • Time Delay Type Adaptive/Manual
    • Timer Range 30 Seconds to 30 Minutes
    • Voltage 120/277V AC
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Coverage (Degrees / Square Feet)
    Installation Type
    Price
    WSD PDT 2P WH
    25185243
    White
    180 / 2025
    Wall
    $
    121
    .00
    /
    EA
    25185243
    Color
    White
    Coverage (Degrees / Square Feet)
    180 / 2025
    Installation Type
    Wall
    $
    121
    .00
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    WSD PDT 2P IV
    25185244
    Ivory
    180 / 2025
    Wall
    $
    114
    .95
    /
    EA
    25185244
    Color
    Ivory
    Coverage (Degrees / Square Feet)
    180 / 2025
    Installation Type
    Wall
    $
    114
    .95
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25185243 SKU, 25185243 ANALYTICS...
    Installation Type
    Wall
    Price
    $
    121
    .00
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25185244 SKU, 25185244 ANALYTICS...
    Installation Type
    Wall
    Price
    $
    114
    .95
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available