Cooper Lighting (Eaton) WS-432A-UNV-EB81-U WS Commercial Wrap, 4-Lamp | Graybar Store
Cooper Lighting (Eaton) - WS Commercial Wrap, 4-Lamp - WS-432A-UNV-EB81-U
+ / - Hover over image to Zoom
Other Views

    WS Commercial Wrap, 4-Lamp

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: WS-432A-UNV-EB81-U
    SKU: 22068920
    $88.05
    Checking Pricing
         
    No. of Lamps:4
    Ballast Type:Electronic Instant Start
    Fluorescent Lamp Type:F32T8
    Lamp Watts:32
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # WS-432A-UNV-EB81-U
    • Ballast Type Electronic Instant Start
    • Brand Metalux
    • Fluorescent Lamp Type F32T8
    • Lamp Type Fluorescent
    • Lamp Watts 32
    • No. of Lamps 4
    • Voltage 120-277
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    WS Series commercial 4' Specification wrap, CEE Listed electronic ballast, T8, 4 lamp.