Cooper Lighting (Eaton) WS232AUNV WS Commercial Wrap, 2-Lamp, Magnetic Ballasts | Graybar Store
Cooper Lighting (Eaton) - WS Commercial Wrap, 2-Lamp, Magnetic Ballasts - WS232AUNV
+ / - Hover over image to Zoom
Other Views

    WS Commercial Wrap, 2-Lamp, Magnetic Ballasts

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: WS232AUNV
    SKU: 99709343
    $65.43
    Checking Pricing
         
    No. of Lamps:2
    Ballast Type:Standard Magnetic
    Fluorescent Lamp Type:F32T8
    Lamp Watts:32
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # WS232AUNV
    • Ballast Type Standard Magnetic
    • Brand Metalux
    • Fluorescent Lamp Type F32T8
    • Lamp Type Fluorescent
    • Lamp Watts 32
    • No. of Lamps 2
    • Voltage 120-277
    • SAP Material Type ZSTD
    Product Overview:
    WS Series commercial 4' Specification wrap, CEE Listed standard magnetic ballast, T8, 2 lamp.