WattStopper WS-250-I WS-250 Passive Infrared Wall Switch Sensor with Photocell | Graybar Store
WattStopper - WS-250 Passive Infrared Wall Switch Sensor with Photocell - WS-250-I
+ / - Hover over image to Zoom
Other Views

    WS-250 Passive Infrared Wall Switch Sensor with Photocell

    Manufacturer: WattStopper
    Manufacturer #: WS-250-I
    SKU: 25237844
    $55.24
    Checking Pricing
         
    Installation Type:Wall Mount
    No. of Ballasts:Wattstopper® PIR
    Voltage Rating:Wall Mount
    Input Voltage:30 sec to 30 min
    Initial Lumens:525 ft²
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # WS-250-I
    • Base Type Ivory
    • Bulb Shape Passive Infrared
    • Initial Lumens 525 ft²
    • Input Voltage 30 sec to 30 min
    • Installation Type Wall Mount
    • No. of Ballasts Wattstopper® PIR
    • Sensor Type Passive Infrared
    • Switch Style Auto-On; Manual
    • Time Delay Type PIR Wall Switch Sensor
    • Timer Range 30 Seconds to 30 Minutes
    • Voltage 120/277V AC
    • Voltage Rating Wall Mount
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wattstopper® PIR Wall Switch Sensor, Installation Type: Wall Mount, Sensor Type: Passive Infrared, Time Delay Type: Auto-On; Manual, Ivory, Coverage (Degrees/Square Feet): 525 ft²