WattStopper WS-250-W WS-250 Passive Infrared Wall Switch Sensor with Photocell | Graybar Store
WattStopper - WS-250 Passive Infrared Wall Switch Sensor with Photocell - WS-250-W
+ / - Hover over image to Zoom
Other Views

    WS-250 Passive Infrared Wall Switch Sensor with Photocell

    Manufacturer: WattStopper
    Manufacturer #: WS-250-W
    SKU: 25237843
    $55.24
    Checking Pricing
         
    Color:White
    Installation Type:Wall
    Coverage (Degrees / Square Feet):180/900
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # WS-250-W
    • Color White
    • Base Type Ivory
    • Bulb Shape Passive Infrared
    • Coverage (Degrees / Square Feet) 180/900
    • Installation Type Wall
    • Sensor Type Passive Infrared
    • Switch Style Auto-On; Manual
    • Time Delay Type PIR Wall Switch Sensor
    • Timer Range 30 Seconds to 30 Minutes
    • Voltage 120/277V AC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Decorator manual white passive infrared wall switch occupancy sensor for 180 Deg. and 900 sq. ft. coverage.
    • 180 degrees coverage, maximum of 900 ft2
    • Shallow (1 inch) back housing and flying leads for easy installation
    • Built-in light level sensor
    • Button provides positive tactile feedback