WattStopper WS-250 Passive Infrared Wall Switch Sensor with Photocell | Graybar Store
WattStopper - WS-250 Passive Infrared Wall Switch Sensor with Photocell
+ / - Hover over image to Zoom
Other Views

    WS-250 Passive Infrared Wall Switch Sensor with Photocell

    Manufacturer: WattStopper
         

    Wall switch sensor turns lighting on and off based on occupancy and ambient light level.

    • 180 degrees coverage, maximum of 900 ft2
    • Shallow (1 inch) back housing and flying leads for easy installation
    • Built-in light level sensor
    • Button provides positive tactile feedback
    See More >>
    • Manufacturer WattStopper
    • Base Type Ivory
    • Bulb Shape Passive Infrared
    • Sensor Type Passive Infrared
    • Switch Style Auto-On; Manual
    • Time Delay Type PIR Wall Switch Sensor
    • Timer Range 30 Seconds to 30 Minutes
    • Voltage 120/277V AC
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    No. of Ballasts
    Installation Type
    Voltage Rating
    Coverage (Degrees / Square Feet)
    Input Voltage
    Initial Lumens
    Price
    WS-250-W
    25237843
    White
    Wall
    180/900
    $
    55
    .24
    /
    EA
    25237843
    Color
    White
    No. of Ballasts
    Installation Type
    Wall
    Voltage Rating
    Coverage (Degrees / Square Feet)
    180/900
    Input Voltage
    Initial Lumens
    $
    55
    .24
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    WS-250-I
    25237844
    Wattstopper® PIR
    Wall Mount
    Wall Mount
    30 sec to 30 min
    525 ft²
    $
    55
    .24
    /
    EA
    25237844
    Color
    No. of Ballasts
    Wattstopper® PIR
    Installation Type
    Wall Mount
    Voltage Rating
    Wall Mount
    Coverage (Degrees / Square Feet)
    Input Voltage
    30 sec to 30 min
    Initial Lumens
    525 ft²
    $
    55
    .24
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25237843 SKU, 25237843 ANALYTICS...
    Installation Type
    Wall
    Voltage Rating
    Coverage (Degrees / Square Feet)
    180/900
    Input Voltage
    Initial Lumens
    Price
    $
    55
    .24
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25237844 SKU, 25237844 ANALYTICS...
    Installation Type
    Wall Mount
    Voltage Rating
    Wall Mount
    Coverage (Degrees / Square Feet)
    Input Voltage
    30 sec to 30 min
    Initial Lumens
    525 ft²
    Price
    $
    55
    .24
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available