Festo 532187 MS Series Wrought Aluminum Alloy Hex Nut, Size 4 | Graybar Store
Festo - MS Series Wrought Aluminum Alloy Hex Nut, Size 4 - 532187
+ / - Hover over image to Zoom
Other Views

    MS Series Wrought Aluminum Alloy Hex Nut, Size 4

    Manufacturer: Festo
    Manufacturer #: 532187
    SKU: 25738808
    $5.36
    Checking Pricing
         
    Write-On Area:4 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Festo
    • Manufacturer # 532187
    • Type MS Hex Nut
    • Write-On Area 4 in
    • SAP Material Type ZSTD
    • Country of Origin HU - Hungary
    Product Overview:
    MS4 WRS Hex Nut, Wrought Aluminum Alloy, For Attaching Mounting Bracket For Front Panel Mounting