Pentair Hoffman P19WS Writing Surface, Steel, Rack-Angle Mounted Drawer, Grey | Graybar Store
Pentair Hoffman - Writing Surface, Steel, Rack-Angle Mounted Drawer, Grey - P19WS
+ / - Hover over image to Zoom
Other Views

    Writing Surface, Steel, Rack-Angle Mounted Drawer, Grey

    Manufacturer: Pentair Hoffman
    Manufacturer #: P19WS
    SKU: 97100492
    $261.94
    Checking Pricing
         
    Color:Grey
    Size:16.14 L x 13.62 W in
    Length:16.14 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # P19WS
    • Color Grey
    • Size 16.14 L x 13.62 W in
    • Type Writing Surface
    • Finish Polyester Powder Paint
    • Length 16.14 in.
    • Width 13.62 in
    • Material Steel
    Product Overview:
    Pentair® Writing Surface, Size: 16.14 L x 13.62 W in, Gray, Steel, Polyester Powder Paint