Ideal Industries 44-151 Write-On Wire Marker Booklet, 1-1/2" Markers | Graybar Store
Ideal Industries - Write-On Wire Marker Booklet, 1-1/2
+ / - Hover over image to Zoom
Other Views

    Write-On Wire Marker Booklet, 1-1/2" Markers

    Manufacturer: Ideal Industries
    Manufacturer #: 44-151
    SKU: 88135841
    $22.24
    Checking Pricing
         
    Color:White
    Markers Per Legend:45
    Legend:Write-On
    Dimensions:2-1/2 L x 1 W in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 44-151
    • Color White
    • Dimensions 2-1/2 L x 1 W in.
    • Application Developing Personal Identification Systems
    • Legend Write-On
    • Markers Per Legend 45
    • Material Type Plastic Cloth
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Write-on wire marker booklet with (6) 1 x 2-1/2 in markers per page.