Brady PWC-PK-3 Write-On Self-Laminating Wire and Cable Markers, White | Graybar Store
Brady - Write-On Self-Laminating Wire and Cable Markers, White - PWC-PK-3
+ / - Hover over image to Zoom
Other Views

    Write-On Self-Laminating Wire and Cable Markers, White

    Manufacturer: Brady
    Manufacturer #: PWC-PK-3
    SKU: 88040404
    $36.21
    Checking Pricing
         
    Color:White
    Legend:Blank
    Dimensions:1.000 W x 0.750 H in.
    Markers Per Legend:0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # PWC-PK-3
    • Color White
    • Dimensions 1.000 W x 0.750 H in.
    • Application Above or Below Ground
    • Legend Blank
    • Markers Per Legend 0
    • Material Type Vinyl
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    White write-on self-laminating cable and wire makers, 1.000 inch W x 0.750 inch H.