Brady PWC-PK-6 Write-On Self-Laminating Wire and Cable Markers, Transparent, 30/Package | Graybar Store
Brady - Write-On Self-Laminating Wire and Cable Markers, Transparent, 30/Package - PWC-PK-6
+ / - Hover over image to Zoom
Other Views

    Write-On Self-Laminating Wire and Cable Markers, Transparent, 30/Package

    Manufacturer: Brady
    Manufacturer #: PWC-PK-6
    SKU: 88040406
    $36.21
    Checking Pricing
         
    Color:White
    Legend:Blank
    Length (Inches):1.0
    Width (Inches):1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # PWC-PK-6
    • Color White
    • Legend Blank
    • Material Type Self-Laminating Vinyl
    • Width (Inches) 1
    • Length (Inches) 1.0
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Transparent portion of label over-wraps provides a snug fitting, self-laminating shield that resists oil, water and solvents. 30/Package
    Transparent portion of label over-wraps provides a snug fitting, self-laminating shield that resists oil, water and solvents. Labels can be used for applications above or below ground. Three different marker sizes are available to suit all of your labeling needs.