Panduit PVT-41 Write-On Safety Tag | Graybar Store
Panduit - Write-On Safety Tag - PVT-41
+ / - Hover over image to Zoom
Other Views

    Write-On Safety Tag

    Manufacturer: Panduit
    Manufacturer #: PVT-41
    SKU: 89021227
    $10.36
    Checking Pricing
         
    Color:Black/Red on White
    Width (Inches):3
    Length:5.75 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PVT-41
    • Color Black/Red on White
    • Length 5.75 Inch
    • Materials Semi-Rigid Vinyl
    Product Overview:
    5.75 x 3-inch write-on safety tag. Legend front: DANGER DO NOT OPERATE Signed By Date, legend back: DANGER DO NOT REMOVE THIS TAG REMARKS.
    • Application: Indoor, Outdoor, Resistant to UV Light, Chemical Atmosphere and Abrasion
    • Labels Per Package 5