Panduit PVT-23 Write-On Safety Tag | Graybar Store
Panduit - Write-On Safety Tag - PVT-23
+ / - Hover over image to Zoom
Other Views

    Write-On Safety Tag

    Manufacturer: Panduit
    Manufacturer #: PVT-23
    SKU: 88200876
    $10.36
    Checking Pricing
         
    Color:Black/Red on White
    Width (Inches):3
    Length:3 in.
    Use With:Lockout Device; Nylon Tie
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PVT-23
    • Color Black/Red on White
    • Length 3 in.
    • Materials Semi-Rigid Vinyl
    • Width (Inches) 3
    Product Overview:
    PVT Write-On Safety Tag, Black/Red/White, Semi-Rigid Vinyl, Width Inches: 3 in, Lockout Device; Nylon Tie, Length: 3 in