Ideal Industries 44-152 Write-On Marker Booklets | Graybar Store
Ideal Industries - Write-On Marker Booklets - 44-152
+ / - Hover over image to Zoom
Other Views

    Write-On Marker Booklets

    Manufacturer: Ideal Industries
    Manufacturer #: 44-152
    SKU: 88135842
    $22.24
    Checking Pricing
         
    Color:White
    Markers Per Legend:30
    Legend:Write-On
    Dimensions:5 L x 1 W in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 44-152
    • Color White
    • Dimensions 5 L x 1 W in.
    • Application Developing Personal Identification Systems
    • Legend Write-On
    • Markers Per Legend 30
    • Material Type Plastic Cloth
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Write-on wire marker booklet with (3) 1 x 5 inch markers per page.
    Write-on area is 0.75 x 1.00 inch.