Panduit PSCB-5Y Write-On Marker Book | Graybar Store
Panduit - Write-On Marker Book - PSCB-5Y
+ / - Hover over image to Zoom
Other Views

    Write-On Marker Book

    Manufacturer: Panduit
    Manufacturer #: PSCB-5Y
    SKU: 25054896
    $38.26
    Checking Pricing
         
    Color:White
    Dimensions (Inches):1 W x 5 L
    Length:5 in.
    Width (Inches):1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PSCB-5Y
    • Color White
    • Application Wire Identification
    • Dimensions (Inches) 1 W x 5 L
    • Length 5 in.
    Product Overview:
    Write-On Marker Book, Self-Laminating Vinyl, White, Dimension (Inches): 1 W x 5 L in