Panduit PSCB-12Y Write-On Marker Book | Graybar Store
Panduit - Write-On Marker Book - PSCB-12Y
+ / - Hover over image to Zoom
Other Views

    Write-On Marker Book

    Manufacturer: Panduit
    Manufacturer #: PSCB-12Y
    SKU: 25054892
    $31.38
    Checking Pricing
         
    Color:White
    Dimensions (Inches):0.5 W x 1.5 L
    Length:1-1/2 in.
    Width (Inches):0.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PSCB-12Y
    • Color White
    • Application Wire Identification
    • Dimensions (Inches) 0.5 W x 1.5 L
    • Length 1-1/2 in.
    Product Overview:
    Write-On Marker Book, Self-Laminating Vinyl, White, Dimension (Inches): 0.5 W x 1.5 L in