Thomas and Betts RB14D Wristlock Disconnect | Graybar Store
Thomas and Betts - Wristlock Disconnect - RB14D
+ / - Hover over image to Zoom
Other Views

    Wristlock Disconnect

    Manufacturer: Thomas and Betts
    Manufacturer #: RB14D
    SKU: 88265975
    $2.28
    Checking Pricing
         
    Packaging:50 per Pack
    Wire Size:16 to 14 AWG
    Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RB14D
    • Color Blue
    • Insulation Material Nylon
    • Materials Brass
    Product Overview:
    Sta-Kon® Wristlock Disconnect, Brass, Blue, Packaging: 50, Wire Size: 16 to 14 AWG
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings