TE Connectivity AMPS-0-0083748-2 Wrench Lock Grounding Grid Connector | Graybar Store
TE Connectivity - Wrench Lock Grounding Grid Connector - AMPS-0-0083748-2
+ / - Hover over image to Zoom
Other Views

    Wrench Lock Grounding Grid Connector

    Manufacturer: TE Connectivity
    Manufacturer #: AMPS-0-0083748-2
    SKU: 96066889
    $53.39
    Checking Pricing
         
    Wire Size:2/0 AWG to 350 kcmil Sol, 2/0 AWG to 350 kcmil Str, 4/0 Sol AWG, 4/0 Str AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TE Connectivity
    • Manufacturer # AMPS-0-0083748-2
    • Application Substation Grounding
    • Wire Size 2/0 AWG to 350 kcmil Sol, 2/0 AWG to 350 kcmil Str, 4/0 Sol AWG, 4/0 Str AWG
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wrench Lock Grounding Grid Connector, Wire Size: 2/0 AWG to 350 kcmil Sol; 2/0 AWG to 350 kcmil Str; 4/0 Sol AWG; 4/0 Str AWG, Application: Substation Grounding