Cementex BEW-18 Wrench, Box End, Insulated, 9/16 in. | Graybar Store
Cementex - Wrench, Box End, Insulated, 9/16 in. - BEW-18
+ / - Hover over image to Zoom
Other Views

    Wrench, Box End, Insulated, 9/16 in.

    Manufacturer: Cementex
    Manufacturer #: BEW-18
    SKU: 22013924
    $43.32
    Checking Pricing
         
    Diameter (Inches):9/16 in.
    Overall Length (Inches):6-3/5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cementex
    • Manufacturer # BEW-18
    • Type Box End
    • Diameter (Inches) 9/16 in.
    • Handle Material Insulated
    • Materials Heat Treated Steel
    • Overall Length (Inches) 6-3/5
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Insulated box end wrench has 9/16 inch end opening.