Cementex BEW-14 Wrench, Box End, Insulated, 7/16 in. | Graybar Store
Cementex - Wrench, Box End, Insulated, 7/16 in. - BEW-14
+ / - Hover over image to Zoom
Other Views

    Wrench, Box End, Insulated, 7/16 in.

    Manufacturer: Cementex
    Manufacturer #: BEW-14
    SKU: 22013922
    $40.00
    Checking Pricing
         
    Diameter (Inches):7/16 in.
    Overall Length (Inches):5-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cementex
    • Manufacturer # BEW-14
    • Type Box End
    • Diameter (Inches) 7/16 in.
    • Handle Material Insulated
    • Materials Heat Treated Steel
    • Overall Length (Inches) 5-1/2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Insulated box end wrench has 7/16 inch end opening.