Greenlee HW1 Impact Wrench, Hydraulic, 8-1/5 in. | Graybar Store
Greenlee - Impact Wrench, Hydraulic, 8-1/5 in. - HW1
+ / - Hover over image to Zoom
Other Views

    Impact Wrench, Hydraulic, 8-1/5 in.

    Manufacturer: Greenlee
    Manufacturer #: HW1
    SKU: 25628089
    $1,612.18
    Checking Pricing
         
    Capacity:7/16 (Hex) in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # HW1
    • Capacity 7/16 (Hex) in
    Product Overview:
    Wrench, Capacity: 7/16 (Hex) in
    • Capacity : 7/16 IN Hex
    • Drive Size : 1/2 IN
    • Flow Range : 4 - 12 GPM (15 - 46 LPM)
    • Handle Type : Impact And Temperature Resistant Replaceable Polymer Grip
    • Height : 11.000 IN
    • Hydraulic System : Super Spool Selector For Open and Closed-Center Systems
    • Includes : 7/16 Hex Quick-Change Chuck And 49314 Heavy-Duty Adapter IN
    • Length : 8.200 IN
    • Operating Pressure : 1000 - 2500 PSI (69 - 170 BAR)
    • Optimum Flow Range : 5 - 8 GPM (19 - 30 LPM)
    • Pressure Port : 9/16 - 18 SAE O-Ring
    • Return Port : 3/4 - 16 SAE O-Ring
    • Torque Rating : 500 FT-LB At 8 GPM (677 N-M At 30 LPM) Maximum, 500 FT-LB At 8 GPM (677 N-M At 30 LPM) Minimum
    • Width : 4.200 IN