Cooper Lighting (Eaton) 4CWPLD4040C3 Wraparound | Graybar Store
Cooper Lighting (Eaton) - Wraparound - 4CWPLD4040C3
+ / - Hover over image to Zoom
Other Views

    Wraparound

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 4CWPLD4040C3
    SKU: 25817272
    $112.27
    Checking Pricing
         
    Voltage Rating:120 to 277 V
    Lamp Watts:45 W
    Input Voltage:120/277 V
    Lumens:4200
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 4CWPLD4040C3
    • Brand Metalux;Eaton
    • Input Voltage 120/277 V
    • Lamp Type LED
    • Lamp Watts 45 W
    • Lumens 4200
    • Voltage Rating 120 to 277 V
    Product Overview:
    Metalux®;Eaton CWPLD Wraparound, Length (Inches): 4 ft, Input Voltage: 120/277 V, Lamp Type: LED, Voltage Rating: 120 to 277 V, Lamp Watts: 45 W