Cooper Lighting (Eaton) WN-217A-UNV-EB81-U Wraparound | Graybar Store
Cooper Lighting (Eaton) - Wraparound - WN-217A-UNV-EB81-U
+ / - Hover over image to Zoom
Other Views

    Wraparound

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: WN-217A-UNV-EB81-U
    SKU: 25267941
    $56.64
    Checking Pricing
         
    No. of Lamps:2
    Lamp Watts:17 W
    Ballast Type:Electronic Instant Start
    No. of Ballasts:1
    Voltage Rating:120 to 277 V
    Input Voltage:120/277 V
    Length:96 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # WN-217A-UNV-EB81-U
    • Ballast Type Electronic Instant Start
    • Brand Metalux;Eaton
    • Input Voltage 120/277 V
    • Lamp Type Fluorescent
    • Lamp Watts 17 W
    • Length 96 in.
    • No. of Ballasts 1
    • No. of Lamps 2
    • Series WN Series
    • Voltage 120/277
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Metalux®;Eaton WN Wraparound, Length (Inches): 96 in, Input Voltage: 120/277 V, Lamp Type: Fluorescent, Voltage Rating: 120 to 277 V, Lamp Watts: 17 W