Columbia Lighting AWW4-432-4EU Wraparound | Graybar Store
Columbia Lighting - Wraparound - AWW4-432-4EU
+ / - Hover over image to Zoom
Other Views

    Wraparound

    Manufacturer: Columbia Lighting
    Manufacturer #: AWW4-432-4EU
    SKU: 22060348
    $68.84
    Checking Pricing
         
    No. of Lamps:4
    Voltage Rating:120 to 277 V
    Input Voltage:120 to 277 V
    Ballast Type:Electronic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Columbia Lighting
    • Manufacturer # AWW4-432-4EU
    • Ballast Type Electronic
    • Brand Columbia Lighting
    • Input Voltage 120 to 277 V
    • Lamp Type Fluorescent
    • No. of Lamps 4
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    Product Overview:
    Columbia Lighting AW Series Wraparound, Length (Inches): 4 ft, Input Voltage: 120 to 277 V, Lamp Type: Fluorescent, Voltage Rating: 120 to 277 V