Ideal Industries 30-447 Wrap-Cap® Insulator, Model 411 & 412 | Graybar Store
Ideal Industries - Wrap-Cap® Insulator, Model 411 & 412 - 30-447
+ / - Hover over image to Zoom
Other Views

    Wrap-Cap® Insulator, Model 411 & 412

    Manufacturer: Ideal Industries
    Manufacturer #: 30-447
    SKU: 25419808
    $14.13
    Checking Pricing
         
    Packaging:Box of 25
    Wire Size:18 to 4 AWG
    Material:Non-Metallic
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-447
    • Color Black
    • Wire Size 18 to 4 AWG
    • Material Non-Metallic
    • Packaging Box of 25
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Insulator for Model 411 and 412 connectors can also be used on Buchanan 2011S copper crimps.
    • Cap and loop eliminates the need for tape
    • Unique design completely covers splice - insulated both around and between wires
    • Reusable and easy to install