RAB Lighting WPTS70 WPTS Wallpack, Vandal Resistant Polycarbonate Housing, 35-70 Watt HPS | Graybar Store
RAB Lighting - WPTS Wallpack, Vandal Resistant Polycarbonate Housing, 35-70 Watt HPS - WPTS70
+ / - Hover over image to Zoom
Other Views

    WPTS Wallpack, Vandal Resistant Polycarbonate Housing, 35-70 Watt HPS

    Manufacturer: RAB Lighting
    Manufacturer #: WPTS70
    SKU: 97104641
    $96.31
    Checking Pricing
         
    Housing Color:Bronze
    Input Voltage:120-277
    Wattage:70
    Color Temperature (Kelvin):2000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # WPTS70
    • Housing Color Bronze
    • Color Temperature (Kelvin) 2000
    • Fixture Type Wallpack
    • Input Voltage 120-277
    • Lamp Type HPS
    • Wattage 70
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    HPS 70W tall wallpack with vandal resistant polycarbonate housing and bronze finish.
    • Heavy, die cast aluminum back plate with box mounting template
    • 1/2" bottom conduit knockout
    • Packaging has product features, ballast and lamp specifications
    • Lighting layout photometrics and installation instructions are available